Shop All Desiccant Beads
Wiegmann
DESICCANT PACKETS, 3 TO 4 CU FT PK10
Mfr # WWG25-2
Zoro # G7336737
product price: $373.99
/pk 10, $37.40/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 5 in
- Type Desiccant Packets
- Color White
- Depth 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WWG25-2
- Zoro # G7336737
- UPC # 786725801077
- Country of Origin United States
- Category Desiccant Beads
Dimensions
Height | 2 in |
Width | 5 in |
Depth | 0.13 in |
Details
Type | Desiccant Packets |
Color | White |
Features | Individual packets are used in an enclosure ranging from 1 to 20 cubic feet; A combination of different size packets can be used for enclosures over 20 cubic feet; Packets are non-toxic and safe for human contact; Each packet is capable of absorbing over 500 times its own weight in water |
Description
Packets absorb airborne moisture therefore elimanating corrosion inside of an enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Disc Guard (PN5ZL29003G)
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 25 Ft. (BLBBBR3825)
- INGERSOLL-RAND Pressure Switch (38471538)
- CLIMAX METAL PRODUCTS 25mm X 25mm ID Split Metric Clamp Coupling, Stl, Bo (MISCC-25-25)
- MASTER PNEUMATIC REPLACEMENT ELEMENT KIT (CDC-832NRE)
- SPEEDAIRE Dryer, Silica Gel (5VD09)
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- SPEEDAIRE Desiccant, Bead Size 3/16", 25 lb. Box (53RH02)
- PARTNERS BRAND Silica Gel Packets, 1 1/16" x 2 1/2", White, 3000/Case (DES146)
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- SPEEDAIRE Desiccant, Bead Size 1/8", 50 lb. Box (53RG97)
- Wiegmann Desiccant Beads