Shop All Desiccant Beads
Wiegmann
DESICCANT PACKETS, 1 TO 2 CU FT PK25
Mfr # WWG12-1
Zoro # G7336904
product price: $563.99
/pk 25, $22.56/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 2 in
- Type Desiccant Packets
- Color White
- Depth 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WWG12-1
- Zoro # G7336904
- UPC # 786725801046
- Country of Origin United States
- Category Desiccant Beads
Dimensions
Height | 1 in |
Width | 2 in |
Depth | 0.13 in |
Details
Type | Desiccant Packets |
Color | White |
Features | Individual packets are used in an enclosure ranging from 1 to 20 cubic feet; A combination of different size packets can be used for enclosures over 20 cubic feet; Packets are non-toxic and safe for human contact; Each packet is capable of absorbing over 500 times its own weight in water |
Description
Packets absorb airborne moisture therefore elimanating corrosion inside of an enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" ID x 25 ft Nylon Coupled Paint Spray Hose BL (1AGE9)
- CARLISLE AP26 Super Blue Ribbon V-Belt (AP26)
- FLEXZILLA LEAD-IN HOSE HP 25'X5/8 in. (HFZG525YW)
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- SPEEDAIRE Desiccant, Bead Size 3/16", 50 lb. Box (53RH03)
- MASTER PNEUMATIC REPLACEMENT ELEMENT KIT (CDC-832NRE)
- VESTIL Moisture Absorbing Blue Silica, PK600 (BSG-10G)
- SPEEDAIRE Replacement Desiccant (CDD-025-DES)
- SPEEDAIRE Replacement Desiccant (CDD-005-DES)
- Wiegmann Desiccant Beads