Shop All Desiccant Beads
Wiegmann
DESICCANT PACKETS, 1 CU FT PK25
Mfr # WWG11-1
Zoro # G7337735
product price: $537.99
/pk 25, $21.52/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1 in
- Type Desiccant Packets
- Color White
- Features Individual packets are used in an enclosure ranging from 1 to 20 cubic feet; A combination of different size packets can be used for enclosures over 20 cubic feet; Packets are non-toxic and safe for human contact; Each packet is capable of absorbing over 500 times its own weight in water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WWG11-1
- Zoro # G7337735
- UPC # 786725801039
- Country of Origin United States
- Category Desiccant Beads
Dimensions
Height | 1 in |
Width | 1 in |
Depth | 0.13 in |
Details
Type | Desiccant Packets |
Color | White |
Features | Individual packets are used in an enclosure ranging from 1 to 20 cubic feet; A combination of different size packets can be used for enclosures over 20 cubic feet; Packets are non-toxic and safe for human contact; Each packet is capable of absorbing over 500 times its own weight in water |
Description
Packets absorb airborne moisture therefore elimanating corrosion inside of an enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- CHICAGO DIE CASTING PULLEY 2X1/2"" (200A5)
- MTD Hose-Drain 14 Lg (751-3141-14)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- MASTER PNEUMATIC REPLACEMENT ELEMENT KIT (CDC-832NRE)
- SPEEDAIRE Dryer, Silica Gel (5VD07)
- ARROW PNEUMATICS Arrow Replacement Cartridge For Clear Advantage 30 SCFM Units RC30-2, Plastic, NPT, PSI (RC30-2)
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- MASTER PNEUMATIC 4 REPLACEMENT ELEMENT KITS (CD-418NRE)
- SPEEDAIRE Desiccant, Bead Size 3/16", 25 lb. Box (53RH02)
- PARTNERS BRAND Silica Gel Packets, 1 1/16" x 2 1/2", White, 3000/Case (DES146)
- Wiegmann Compressed Air Dryers