Shop All Cabinet Accessory
Wiegmann
Dead Front Panel, 30.00" H, 24.00" W
Mfr # HFWDF3024C
Zoro # G7230008
original price:
$324.51
16% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Application For Mounting Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWDF3024C
- Zoro # G7230008
- UPC # 00786725862306
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 0.07 in |
Width | 24 in |
Height | 30 in |
Depth | 0.72 in |
Length (Straight Wireway) | 0.07 in |
Actual Depth | 0.72 in |
Actual Width | 22.28 in |
Actual Height | 28.28 in |
Details
Item | Dead Front Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Application | For Mounting Components |
Includes | Mounting Brackets, Mounting Hardware, Panel |
Gauge | 14 |
NEMA Enclosure Type | 12, 4 |
Color | White |
Type | Accessory |
Certified Listed | UL Recognized |
Finish Type | Polyester Powder |
Description
Dead Front Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 30 in, Length 0.07 in, Width 24 in, Includes Mounting Brackets, Mounting Hardware, Panel, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - White Oak (01450003WK1)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- RACO Connector, Emt Compr, 1-1/2", Steel (2906)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 1 (A16H2006SSLP)
- Wiegmann Cabinet Accessory