Shop All Cabinet Accessory
Wiegmann
Dead Front Panel, 24.00" H, 24.00" W
Mfr # HFWDF2424C
Zoro # G7229938
original price:
$275.64
10% off
new price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWDF2424C
- Zoro # G7229938
- UPC # 00786725862290
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 24 in |
Length | 0.07 in |
Height | 24 in |
Depth | 0.72 in |
Length (Straight Wireway) | 0.07 in |
Actual Depth | 0.72 in |
Actual Height | 22.28 in |
Actual Width | 22.28 in |
Details
Item | Dead Front Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Gauge | 14 |
Includes | Mounting Brackets, Mounting Hardware, Panel |
Application | For Mounting Components |
NEMA Enclosure Type | 12, 4 |
Color | White |
Type | Accessory |
Weight | 12 lb |
Finish Type | Polyester Powder |
Certified Listed | UL Recognized |
Description
Dead Front Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 24 in, Length 0.07 in, Width 24 in, Includes Mounting Brackets, Mounting Hardware, Panel, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- HONEYWELL Q390A1046 24" Thermocouple (Q390A1046)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Blue, PVC Insulation (411050506)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 16.00" H, 12.00" W (NP1612CG)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R401)
- Wiegmann Cabinet Accessory