Shop All Cabinet Accessory
Wiegmann
Dead Front Panel, 20.00" H, 20.00" W
Mfr # HFWDF2020C
Zoro # G7229953
original price:
$200.23
22% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Length 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWDF2020C
- Zoro # G7229953
- UPC # 00786725862276
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 0.07 in |
Width | 20 in |
Height | 20 in |
Depth | 0.72 in |
Length (Straight Wireway) | 0.07 in |
Actual Height | 18.28 in |
Actual Depth | 0.72 in |
Actual Width | 18.28 in |
Details
Item | Dead Front Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Includes | Mounting Brackets, Mounting Hardware, Panel |
Gauge | 14 |
Application | For Mounting Components |
NEMA Enclosure Type | 12, 4 |
Color | White |
Type | Accessory |
Weight | 9 lb |
Finish Type | Polyester Powder |
Certified Listed | UL Recognized |
Description
Dead Front Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 20 in, Length 0.07 in, Width 20 in, Includes Mounting Brackets, Mounting Hardware, Panel, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F22203)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- Wiegmann Cabinet Accessory