Shop All Cabinet Accessory
Wiegmann
Dead Front Panel, 20.00" H, 16.00" W
Mfr # HFWDF2016C
Zoro # G7229910
original price:
$188.48
15% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Painted
- For Use With Electrical Control Enclosures
- Sub-Category Panel and Panel Accessories
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HFWDF2016C
- Zoro # G7229910
- UPC # 00786725862269
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 20 in |
Length | 0.07 in |
Width | 16 in |
Depth | 0.72 in |
Length (Straight Wireway) | 0.07 in |
Actual Width | 14.28 in |
Actual Height | 18.28 in |
Actual Depth | 0.72 in |
Details
Item | Dead Front Panel |
Material | Steel |
Finish | Painted |
For Use With | Electrical Control Enclosures |
Sub-Category | Panel and Panel Accessories |
Application | For Mounting Components |
Gauge | 14 |
NEMA Enclosure Type | 12, 4 |
Includes | Mounting Brackets, Mounting Hardware, Panel |
Color | White |
Type | Accessory |
Finish Type | Polyester Powder |
Certified Listed | UL Recognized |
Description
Dead Front Panel, Material Steel, Finish Painted, For Use With Electrical Control Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 12, 4, Application For Mounting Components, Height 20 in, Length 0.07 in, Width 16 in, Includes Mounting Brackets, Mounting Hardware, Panel, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-35)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- FLEX-STRUT Channel Nut, Regular Spring, 5/8" (FS-5/8RS E/G)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 10.00x10.00x6.00, Gray, Mild Ste (A10106CHNF)
- Wiegmann Cabinet Accessory