Shop All Axial Fans and Accessories
Wiegmann
Compact Axial Fan Guard, 230VAC, 4-5/7" W.
Mfr # WAGARD4
Zoro # G2849515
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1-1/2"
- Height 4-5/7"
- Housing Material Die Cast Aluminum
- Watts 17/15
- Width 4-5/7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WAGARD4
- Zoro # G2849515
- UPC # 786725605507
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 1-1/2" |
Height | 4-5/7" |
Width | 4-5/7" |
For Fan Size (In.) | 4-23/32 |
For Fan Size | 4-23/32" |
Details
Housing Material | Die Cast Aluminum |
Watts | 17/15 |
Material | Electroplated Nickel Chrome Steel |
Item | Compact Axial Fan Guard |
Standards | cULus |
Fits Fan Shape | Round |
Radiator Connection | 4 23/32 in |
Description
Compact Axial Fan Guard, Radiator Connection 4 23/32 in, Fits Fan Shape Round, Frame Material Electroplated Nickel Chrome Steel, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (451-CR)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 3ft (STC14353-03)
- IMPERIAL MFG Register Ceiling White 4X10In (RG0133)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- WIEGMANN Exhaust Grille, 9"x8" (EGFBF66)
- WIEGMANN Standard Square Axial Fan, Square, 230V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN2)
- WIEGMANN Axial Fan, Round, 115V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 159 cfm, 6 25/32 in W. (FF1010159CFM115VG)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- WIEGMANN Standard Round Axial Fan, Round, 115V AC, 547 cfm, 10 in W. (WA10AXFN)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD73)
- Wiegmann Axial Fans and Accessories