Shop All Axial Fans and Accessories
Wiegmann
Compact Axial Fan Guard, 115VAC, 6-7/9" W.
Mfr # WAGARD6
Zoro # G0828545
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.01"
- Height 6-7/9"
- Housing Material Die Cast Aluminum
- Watts 26/35
- Width 6-7/9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WAGARD6
- Zoro # G0828545
- UPC # 786725605606
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 2.01" |
Height | 6-7/9" |
Width | 6-7/9" |
For Fan Size (In.) | 6-25/32 |
For Fan Size | 6-25/32" |
Details
Housing Material | Die Cast Aluminum |
Watts | 26/35 |
Material | Electroplated Nickel Chrome Steel |
Item | Compact Axial Fan Guard |
Fits Fan Shape | Round |
Radiator Connection | 6 25/32 in |
Description
Compact Axial Fan Guard, Radiator Connection 6 25/32 in, Fits Fan Shape Round, Frame Material Electroplated Nickel Chrome Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7800L1087 Programmer Control (RM7800L108)
- AEGIS Aegissplitring 1.625" 254,256T (SGR-1.625-UKIT-1A4)
- DAYTON Replacement Propeller, 30 in.dia. (41TH83)
- GLOBAL INDUSTRIAL 36W Air Curtain With Remote Control (246608)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 159 cfm, 6 25/32 in W. (FF1010159CFM115VG)
- WIEGMANN Axial Fan, Round, 230V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN2)
- WIEGMANN Muffin Fan Finger Guard, 115VAC, 10" W. (WAGARD10)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 239 cfm, 7 5/8 in W. (FBF66115V)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- Wiegmann Axial Fans and Accessories