Shop All Enclosure Covers & Accessories
Wiegmann
Center Pnl Support 72". H Encl Cs-wht
Mfr # WA72FSCPS
Zoro # G3722985
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
- Type Accessory
- Material Carbon Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # WA72FSCPS
- Zoro # G3722985
- UPC # 786725416905
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Actual Height | 3.5 in |
Each - Width | 4.000 in |
Details
Item | Center Panel Support |
Type | Accessory |
Material | Carbon Steel |
Color | Gray |
Finish | Powder Coated |
Enclosure Cover Features | 1/4 Turn Latch |
Application | This support is used as a brace when panels are mounted in two door enclosures. |
Features | Fabricated from pre-galvanized steel |
Construction | Formed |
Special Features | Carbon steel center panel support. |
Accessory Type | Center Panel Support |
Finish Type | Ansi-61 Gray Polyester Powder Textured |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2311)
- HUBBELL 15A Midget Locking Connector 2P 2W 120VAC ML-1R BK (HBL7464V)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- Wiegmann Enclosure Covers & Accessories