Shop All Electrical Enclosures
Wiegmann
Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9 in D, NEMA 12; 13, Screw On
Mfr # WC12C20
Zoro # G2622295
original price:
$279.00
12% off
new price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 20 in
- Depth 9 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WC12C20
- Zoro # G2622295
- UPC # 786725441303
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 20 in |
Depth | 9 in |
Usable Opening Depth | 8.88 in |
Width | 20 in |
Width (In.) | 20.000 in |
Actual Depth | 9.09 in |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 9 in, Enclosure Cover Features Captivated Cover Screws, Neoprene Gasket, Height 12 in, Includes Captivated Cover Screws, Metal Gauge 14 ga, Pedestal Mounting, Series WC-C, Standards cULus, Usable Opening Depth 8.88 in, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 50 ft (25-3-PX-50-GY)
- EATON Non-Illuminated Selector Switch, IP68, 3P (HT8JBH1DF1Q1)
- VORTEX Electrical Box Cover, 1 Gang, Duplex Receptacle (VO86354)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B080606CH)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N4122020121PTC)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- Wiegmann Electrical Enclosures