Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 8 in H, 8 in D, NEMA 1; 3R, Screw On
Mfr # RSCG0808120NK
Zoro # G2227602
product price: $1,419.99
/ea
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 1; 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG0808120NK
- Zoro # G2227602
- UPC # 786725880126
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 8 in |
Width (In.) | 12.060 in |
Width | 120 in |
Actual Depth | 8.06 in |
Actual Width | 120.13 in |
Actual Height | 8.06 in |
Details
Item - Electrical Enclosure | Gutter Enclosure |
Item | Gutter Enclosure |
Enclosure NEMA Rating | NEMA 1; 3R |
Material of Enclosure | Carbon Steel |
Closure Method | 1/4 Turn Latch |
Enclosure Cover Type | Screw On |
Color | Silver |
Finish | Polyester Powder |
Standards | cULus |
Type | Gutter |
Series | RSCG |
Enclosure Cover Features | 1/4 Turn Latch |
Features | Trough and cover are fabricated from carbon steel; Drip shield prevents rain, snow and sleet from entering the enclosure; Mounting holes are located on the back of the enclosure; Slip-on removable cover is securely fastened with screws located along the bottom edge |
Mounting Type | Wall Mount |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 250VAC (HBL69W48)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804NK)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSS)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408NK)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804G)
- WIEGMANN Fiberglass Enclosure, 5.79 in H, 6 in W, 3.11 in D, NEAM 4X; 6P; 12, Screw On (HW-D774SCWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121620061PTC)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- Wiegmann Electrical Enclosures