Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 8 in H, 60 in D, NEMA 3R
Mfr # RSCG080860NK
Zoro # G2227243
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 60 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG080860NK
- Zoro # G2227243
- UPC # 786725863556
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 60 in |
Width | 8 in |
Width (In.) | 8.060 in |
Actual Height | 8.060 in |
Actual Depth | 60.13 in |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- ALLIED TUBE & CONDUIT EMT Conduit, 2-1/2 In., 10 ft. L, Steel (583252)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 277VAC (HBL65W34)
- WIREMOLD Communications Cover Plate, Brown, Brass (829STC)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEAM 4X; 6P; 12, Screw On (HW-J121005FCHSCWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408NK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161610C)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604GNK)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4121206CHSS)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208CSSST)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12242412)
- Wiegmann Electrical Enclosures