Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 8 in H, 48 in D, NEMA 3R
Mfr # RSCG080848GNK
Zoro # G2227873
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 48 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG080848GNK
- Zoro # G2227873
- UPC # 786725863549
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 48 in |
Width | 8 in |
Width (In.) | 8.060 in |
Actual Height | 8.060 in |
Actual Width | 8.060 in |
Actual Depth | 48.130 in |
Actual Length | 48.13 in |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 208VAC, 8 Pin (PAP208)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37C0312B)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206FCHSCWW)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9 in D, NEMA 12; 13, Screw On (WC12C12)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408NK)
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHWWW)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248NK)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604FCHSCWW)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- Wiegmann Electrical Enclosures