Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 8 in H, 36 in D, NEMA 3R
Mfr # RSCG080836G
Zoro # G2227024
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 36 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # RSCG080836G
- Zoro # G2227024
- UPC # 786725409167
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 36 in |
Width (In.) | 8.060 in |
Width | 12 in |
Actual Height | 8.060 in |
Actual Depth | 36.13 in |
Actual Width | 8.060 in |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-2CR)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- DAYTON Thermocouple Probe, Type J, 24in L, 19 AWG (36GL07)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204)
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120NK)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004G)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Hinged (RHC080804)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHSCWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (RHC101206)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806)
- Wiegmann Electrical Enclosures