Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R
Mfr # RSCG080818NK
Zoro # G2226972
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 18 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # RSCG080818NK
- Zoro # G2226972
- UPC # 786725874927
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 18 in |
Width | 8 in |
Width (In.) | 8.060 in |
Actual Height | 8.060 in |
Actual Depth | 18.13 in |
Actual Width | 8.060 in |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG WHT BULK (1327G7BK)
- HONEYWELL T678A1015 Temp Control 2-Stage (T678A1015)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG97)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRVIO25)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12302412)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 1, Carbon Steel (SC080804)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWW)
- WIEGMANN Fiberglass Enclosure, 6.90 in H, 6 in W, 2.88 in D, NEAM 4X; 6P; 12, Screw On (HW-N4X763SCWW)
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHWW)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CHWW)
- NVENT HOFFMAN Steel Enclosure, 7.87 in H, 6 in W, 4.72 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC201512)
- Wiegmann Electrical Enclosures