Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On
Mfr # RSCG0606120NK
Zoro # G2227067
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1; 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG0606120NK
- Zoro # G2227067
- UPC # 786725884148
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 6 in |
Width | 120 in |
Actual Height | 6.06 in |
Actual Width | 120.13 in |
Actual Depth | 6.06 in |
Details
Item - Electrical Enclosure | Gutter Enclosure |
Item | Gutter Enclosure |
Enclosure NEMA Rating | NEMA 1; 3R |
Material of Enclosure | Carbon Steel |
Closure Method | 1/4 Turn Latch |
Enclosure Cover Type | Screw On |
Color | Silver |
Finish | Polyester Powder |
Standards | cULus |
Enclosure Cover Features | 1/4 Turn Latch |
Type | Gutter |
Series | RSCG |
Features | Trough and cover are fabricated from carbon steel; Drip shield prevents rain, snow and sleet from entering the enclosure; Mounting holes are located on the back of the enclosure; Slip-on removable cover is securely fastened with screws located along the bottom edge |
Mounting Type | Wall Mount |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 16.81 in D, NEAM 4X; 12, Hinged (HW-J181617XDWW)
- WIEGMANN Carbon Steel Sloped Enclosure, 30 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412302410CST)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Hinged (N12202008)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 4 in D, NEAM 4X, Hinged (HW-PCC181604CHQR)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208SSC)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- Wiegmann Electrical Enclosures