Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 12 in H, 72 in D, NEMA 3R
Mfr # RSCG121272
Zoro # G2231172
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 72 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG121272
- Zoro # G2231172
- UPC # 786725875115
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 72 in |
Width | 12 in |
Width (In.) | 12.060 in |
Actual Length | 72.13 in |
Actual Width | 12.060 in |
Actual Height | 12.060 in |
Actual Depth | 72.130 in |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- NVENT HOFFMAN Reducer, 12x12 to 8x8, Gray, Steel (F1212G88R)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.25" Inside Diameter - 165' Length - Black (HGNS-055-50)
- LEVITON Angle Plug, 5-30P, 30A, 125V (9530-P)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506G)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J60604SCWW)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHSCWW)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412302412C)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202012SSC)
- HAMMOND Steel Enclosure, 6 in D (EJ12146)
- Wiegmann Electrical Enclosures