Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R
Mfr # RSCG121248
Zoro # G2231802
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 48 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG121248
- Zoro # G2231802
- UPC # 786725875092
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 48 in |
Width | 12 in |
Width (In.) | 12.060 in |
Actual Length | 48.13 in |
Actual Depth | 48.130 in |
Actual Width | 12.060 in |
Actual Height | 12.060 in |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208CSSST)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206GNK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Hinged (N12242008)
- WIEGMANN Fiberglass Enclosure, 5 in H, 2 in D, NEAM 4X, Screw On (HW-N4X532)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412202006C)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- Wiegmann Electrical Enclosures