Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 10 in H, 72 in D, NEMA 3R
Mfr # RSCG101072NK
Zoro # G2229772
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Depth 72 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG101072NK
- Zoro # G2229772
- UPC # 786725875238
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Depth | 72 in |
Width | 10 in |
Actual Width | 10.060 in |
Actual Height | 10.060 in |
Actual Depth | 72.130 in |
Details
Item - Electrical Enclosure | Gutter Enclosure |
Item | Gutter Enclosure |
Enclosure NEMA Rating | NEMA 3R |
Material of Enclosure | Carbon Steel |
Closure Method | 1/4 Turn Latch |
Color | Silver |
Finish | Polyester Powder |
Mounting | Wall |
Standards | UL, CSA |
Enclosure Cover Features | 1/4 Turn Latch |
Mounting Type | Embossed Mounting Holes |
Features | Trough and cover fabricated from 16 gauge carbon steel; Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure; Embossed mounting holes are conveniently located on the back; A slip-on removable cover is securely fastended with screws located along the bottom edge |
Type | Gutter |
Application | Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water. |
UL Listed | Yes |
Cubic Capacity | 7200 cu.in |
Construction | Spot and Tack Welded |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FLNR.600)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- WIEGMANN 304 Stainless Steel Enclosure, 30 in H, 60 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4302412)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N4121212061PTC)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in D, NEMA 1, Screw On (SC121212NK)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 9.81 in D, NEAM 4X; 12, Hinged (HW-J121010XDWW)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 11 in D, NEMA 1, Hinged (N1C202410LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A36N30BLP)
- Wiegmann Electrical Enclosures