Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R
Mfr # RSCG101048NK
Zoro # G2231513
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Depth 48 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG101048NK
- Zoro # G2231513
- UPC # 786725875214
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Depth | 48 in |
Width | 10 in |
Width (In.) | 10.060 in |
Actual Width | 10.060 in |
Actual Depth | 48.130 in |
Actual Height | 10.060 in |
Actual Length | 48.13 in |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Switch Fused F/Box (BP/SSU)
- MERSEN Solar Fuse, HP6M Series, 20A, Fast-Acting, Not Rated, Cylindrical (HP6M20)
- MERSEN CC Class, Time-Delay, 7.5A, 600V AC, Non-Indicating (ATQR7-1/2)
- YORK Relay Control, 24V, SPDT (S1-024-24116-000)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806G)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEMA 12, 4X, 6P, Screw On (HW-J100806SCWW)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 30 in W, 13 in D, NEMA 12; 13, Screw On (WC20C30)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- VYNCKIER Enclosure (VM753K)
- Wiegmann Electrical Enclosures