Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On
Mfr # RSC080806
Zoro # G2547982
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 8 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSC080806
- Zoro # G2547982
- UPC # 786725402304
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 8 in |
Depth | 6 in |
Width | 8 in |
Usable Opening Depth | 5.88 in |
Width (In.) | 8.000 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 8 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC, Standards cULus, Usable Opening Depth 5.88 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 18/3 (5XFP2ID)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- TOLCO Sway Brace Pipe Clamp, Size 3/4 In. (4 B)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHSCWW)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006GNK)
- NVENT HOFFMAN Fiberglass Enclosure, 24.19 in H, 24 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A24H2408GQRLP)
- Wiegmann Electrical Enclosures