Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 8 in H, 4 in D, NEMA 3R, Screw On
Mfr # RSC080804NK
Zoro # G6995408
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSC080804NK
- Zoro # G6995408
- UPC # 786725865123
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 4 in |
Width (In.) | 8.000 in |
Width | 8 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 3R |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Screw On |
Knockouts | No |
Color | Silver |
Finish | Textured |
Mounting | Wall |
Standards | UL, CSA |
Type | Enclosure |
Mounting Type | Embossed Mounting Holes |
Features | Bodies and doors fabricated from 16 gauge carbon steel; Drop shiled top and smooth seamless sides and front; A slip-on reversible cover is securely fastened with screws located along botoom edge; No gasketing is required; Hasp for padlocking or meter seal is provided |
Weight | 5.1 lb. |
Application | Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water. |
Capacity | 256 cu.in |
Cubic Capacity | 256 cu.in |
Listings | UL, CSA |
UL Listed | Yes |
Construction | Spot Welded |
Description
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook 2in. (CAT32HP)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ESWUZH-120)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204G)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4201608)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (B100806SC)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604NK)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 4 in D, NEAM 4X, Hinged (HW-PCC181604CHQR)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604G)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- Wiegmann Electrical Enclosures