Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 72 in H, 48 in W, 24 in D, NEMA 12, Hinged
Mfr # WA724824FSD
Zoro # G2241060
product price: $3,569.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,569.99
Free 30-Day Returns
Key Features
- Height 72 in
- Nominal Enclosure Width 48 in
- Depth 24 in
- Enclosure NEMA Rating NEMA 12
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WA724824FSD
- Zoro # G2241060
- UPC # 786725450503
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 72 in |
Nominal Enclosure Width | 48 in |
Depth | 24 in |
Width | 48 in |
Usable Opening Depth | 23.88 in |
Width (In.) | 48.120 in |
Actual Depth | 24.12 in |
Actual Height | 72.120 in |
Actual Width | 48.12 in |
Description
Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 48 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed/Padlockable Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 24 in, Enclosure Cover Features 3 pt Keylocking-Padlocking Combo Handle, Seamless Polyurethane Poured in Place Gasket, Height 72 in, Includes Keys for Handle, Interior Panel 1ZHU5, Metal Gauge 10 ga, Free Standing Mounting, Series WA-FSD, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- BLACKBURN Split-Bolt Connector, 6 sol to 2 sol (2H)
- SQUARE D Handle, 75/100/250A (9421LH3)
- IDEAL Shrink Tubing, 0.421in ID, Black, 6in, PK10 (46-319)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412242012C)
- WIEGMANN Steel Wiring Trough, 4 in H, 36 in W, 36 in D, NEMA 3R, Screw On (RSCG040436G)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWW)
- HAMMOND Steel Enclosure, 12 in D (1418C12)
- Wiegmann Electrical Enclosures