Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 60 in H, 12 in D, NEMA 3R, Hinged
Mfr # RHC603612
Zoro # G6999976
product price: $2,406.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,406.99
Free 30-Day Returns
Key Features
- Height 60 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RHC603612
- Zoro # G6999976
- UPC # 786725407156
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 60 in |
Depth | 12 in |
Width (In.) | 36.000 in |
Width | 36 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 3R |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Hinged |
Knockouts | No |
Color | Silver |
Finish | Textured |
Mounting | Wall |
Type | Enclosure |
Features | Bodies and doors are fabricated from 14 gauge carbon steel; Continuous hinge with a stainless steel pin; No knockouts; Collar studs for mounting optional back panels are provided; External mounting plates on the top and bottom of the enclosure; Foldaway hasp and staple are provided for padlocking; 1/4-turn semi-flush latches are supplied to hold door securely closed |
Standards | UL, CSA |
Mounting Type | External Mounting Plates |
Weight | 170 lb. |
Application | Designed for use as wiring boxes and junction boxes. Provides protection in outdoor installations against rain, sleet, and snow, or indoors against dripping water. |
Capacity | 25920 cu.in |
Listings | UL, CSA |
Construction | Seam and Tack Welded |
UL Listed | Yes |
Cubic Capacity | 25920 cu.in |
Description
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor installations gainst rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102H7)
- HUBBELL Single Piece Molded Adapter, 5-15P, L5-30R (HBL31CM28)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHTLWW)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202008SSC)
- WIEGMANN Polycarbonate Enclosure, 16 in H, 14 in W, 8 in D, NEAM 4X, Hinged (HW-P161408CHQR)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SCWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412242008C)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHQRWW)
- Wiegmann Electrical Enclosures