Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 6 in H, 6 in D, NEMA 4, Screw On
Mfr # WA080806GSCG
Zoro # G6991226
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 4
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WA080806GSCG
- Zoro # G6991226
- UPC # 786725848683
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 6 in |
Width (In.) | 8.500 in |
Width | 9 in |
Actual Height | 6.440 in |
Actual Depth | 6.44 in |
Actual Width | 8.500 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4 |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Screw On |
Finish | Galvanized |
Features | Bodies and covers fabricated from 14 gauge G-9- grade galvanized steel; Seams are continuously welded and ground smooth; Covers contain closed cell oil resistant neoprene gasket; Enclosure comes with stainless steel cover screws which thread into seals wells to prevent liquid, dust, etc. from entering into the box through the screw holes; Ground stud located in door; No holes, knockout, or rear mounting holes |
Standards | UL |
Type | Enclosure |
Weight | 7.5 lb. |
Application | Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem. |
Capacity | 324 cu.in |
Listings | UL |
UL Listed | Yes |
Construction | Continuously Welded Seams |
Cubic Capacity | 324 cu.in |
Description
Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- L.H. DOTTIE L.H. Dottie 4'' Insulated Ground Bushing w/ Lay In Lug, 2PK (GBL400)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- ZORO SELECT 15A Locking Connector 2P 3W 250VAC L6-15R YL (CL615DF)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9 in D, NEMA 12; 13, Screw On (WC12C20)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808G)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412201610C)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 30 in W, 10 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A36H3010SSLP)
- Wiegmann Electrical Enclosures