Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On
Mfr # SC040604
Zoro # G3095653
original price:
$36.84
56% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Nominal Enclosure Width 4 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC040604
- Zoro # G3095653
- UPC # 786725312207
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Nominal Enclosure Width | 4 in |
Depth | 4 in |
Usable Opening Depth | 3.88 in |
Width | 4 in |
Width (In.) | 6.125 in |
Actual Width | 4.125 in |
Actual Height | 6.125 in |
Actual Depth | 4.188 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 6 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC, Standards cULus, Usable Opening Depth 3.88 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Replacement Switch Hubbell (HBLDS60100RS)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Red, 25ft (N002-025-RD)
- BASO Y99An-1H Thermocouple Junction (Y99AN-1H)
- WIEGMANN 304 Stainless steel Enclosure, 6 in D, NEMA 4X, Hinged (BN4121206CHQTSS)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12363612)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2424103PTWW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J202010CHQRWW)
- Wiegmann Electrical Enclosures