Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 6 in H, 4 in D, NEMA 12, Lift Off
Mfr # B060404
Zoro # G6995329
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 12
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Lift Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # B060404
- Zoro # G6995329
- UPC # 786725330409
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 4 in |
Width | 4 in |
Width (In.) | 4.000 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 12 |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Lift Off |
Color | Silver |
Finish | Textured |
Mounting | Wall |
Type | Enclosure |
Standards | UL, CSA |
Mounting Type | External Mounting Plates |
Features | Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided to secure optional back panel. External screw clamps are quick and easy to operate. Lift off cover design. Chain holds cover to box when cover is removed. Grounding provisions provided. |
Weight | 3.44 lb. |
Application | The B Series JIC box is a standard of the automotive industry but has wide applications in other industries. The box incorporates a chain secured lift-off cover and is designed to safeguard components against dust, dirt, oil and water. |
Capacity | 96 cu.in |
Latches Type | Clamps |
Listings | UL, CSA |
UL Listed | Yes |
Construction | Continuously Welded Seams |
Description
The Wubbell Wiegmann B Series JIC box is a standard or the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- 3M Shrink Tubing, 0.046in ID, Clear, 6in, PK100 (MFP-3/64"-Clear PK100)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412162008SSC)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J161406SCWWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4080603CH)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 3R, Screw On (RSC181808G)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHTLWW)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHSCWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- Wiegmann Electrical Enclosures