Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged
Mfr # N412483612C
Zoro # G7230428
product price: $1,173.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,173.99
Free 30-Day Returns
Key Features
- Height 48 in
- Nominal Enclosure Width 36 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 3R; 4; 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412483612C
- Zoro # G7230428
- UPC # 00786725859313
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 48 in |
Nominal Enclosure Width | 36 in |
Depth | 12 in |
Usable Opening Depth | 12 in |
Width | 36 in |
Width (In.) | 36.000 in |
Actual Depth | 13.75 in |
Actual Height | 51 in |
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 48 in, Interior Panel Mfr. No. NP4836C, NP4836CG, Metal Gauge 14 ga, Wall Mounting, Series Ultimate, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 20A, 1 Pole, 277/480V AC (TEY120)
- CDN Digital Timer (TM2)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T082)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204GNK)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412121206CST)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412121206WC)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- Wiegmann Electrical Enclosures