Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged
Mfr # RHC483616
Zoro # G6999714
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,167.99
Free 30-Day Returns
Key Features
- Height 48 in
- Depth 16 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # RHC483616
- Zoro # G6999714
- UPC # 786725845873
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 48 in |
Depth | 16 in |
Width (In.) | 36.000 in |
Width | 36 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 3R |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Hinged |
Knockouts | No |
Color | Silver |
Finish | Textured |
Mounting | Wall |
Standards | UL, CSA |
Features | Bodies and doors are fabricated from 14 gauge carbon steel; Continuous hinge with a stainless steel pin; No knockouts; Collar studs for mounting optional back panels are provided; External mounting plates on the top and bottom of the enclosure; Foldaway hasp and staple are provided for padlocking; 1/4-turn semi-flush latches are supplied to hold door securely closed |
Type | Enclosure |
Mounting Type | External Mounting Plates |
Weight | 160 lb. |
Application | Designed for use as wiring boxes and junction boxes. Provides protection in outdoor installations against rain, sleet, and snow, or indoors against dripping water. |
Capacity | 27648 cu.in |
Cubic Capacity | 27648 cu.in |
Listings | UL, CSA |
Construction | Seam and Tack Welded |
UL Listed | Yes |
Description
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor installations gainst rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-PCC101006CHQR)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CHWWW)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13 in D, NEMA 12; 13, Screw On (WC20C20)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161606C)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404NK)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ141207CHQRWW)
- Wiegmann Electrical Enclosures