Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 42 in H, 12 in D, NEMA 3R, Hinged
Mfr # RHC423612
Zoro # G6991917
product price: $1,809.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,809.99
Free 30-Day Returns
Key Features
- Height 42 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RHC423612
- Zoro # G6991917
- UPC # 786725407071
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 42 in |
Depth | 12 in |
Width (In.) | 36.000 in |
Width | 36 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 3R |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Hinged |
Knockouts | No |
Color | Silver |
Finish | Textured |
Mounting | Wall |
Standards | UL, CSA |
Mounting Type | External Mounting Plates |
Type | Enclosure |
Features | Bodies and doors are fabricated from 14 gauge carbon steel; Continuous hinge with a stainless steel pin; No knockouts; Collar studs for mounting optional back panels are provided; External mounting plates on the top and bottom of the enclosure; Foldaway hasp and staple are provided for padlocking; 1/4-turn semi-flush latches are supplied to hold door securely closed |
Application | Designed for use as wiring boxes and junction boxes. Provides protection in outdoor installations against rain, sleet, and snow, or indoors against dripping water. |
Weight | 136 lb. |
Capacity | 18144 cu.in |
UL Listed | Yes |
Cubic Capacity | 18144 cu.in |
Listings | UL, CSA |
Construction | Seam and Tack Welded |
Description
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor installations gainst rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED500)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P101006CHQR)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806G)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHTLWW)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506GNK)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- Wiegmann Electrical Enclosures