Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On
Mfr # RSC040404
Zoro # G2870375
original price:
$32.61
32% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Nominal Enclosure Width 4 in
- Depth 4 in
- NEMA Rating 3R
- Enclosure NEMA Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSC040404
- Zoro # G2870375
- UPC # 786725400058
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 4 in |
Nominal Enclosure Width | 4 in |
Depth | 4 in |
Usable Opening Depth | 3.88 in |
Width | 4 in |
Width (In.) | 4.000 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Screw Cover, Height 4 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC, Standards cULus, Usable Opening Depth 3.88 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (XTCE012B10T)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4121005CH)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412483612C)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B141208CH)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412201606C)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604G)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608FCHSCWW)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- Wiegmann Electrical Enclosures