Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged
Mfr # RHC362412
Zoro # G2707442
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 36 in
- Nominal Enclosure Width 24 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RHC362412
- Zoro # G2707442
- UPC # 786725407002
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Nominal Enclosure Width | 24 in |
Depth | 12 in |
Usable Opening Depth | 11.88 in |
Width | 24 in |
Width (In.) | 24.000 in |
Description
This Wiegmann RHC362412 NEMA 3R Wall Mount is the perfect solution for your electrical needs. The carbon steel enclosure has an ANSI 61 polyester powder finish. It comes with external mounting plates, which are easily attached to the wall or panel. This 36 in. H x 24 in. W x 12 in. D enclosure has a width of 24 in., height of 36 in., and depth of 12 in.. It is designed for use with enclosures rated at NEMA 3R. With its durable design and easy installation, this Wiegmann Wall Mount will meet all your requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208SSC)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006G)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- Wiegmann Electrical Enclosures