Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp
Mfr # B362411CH
Zoro # G3435004
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Nominal Enclosure Width 24 in
- Depth 11 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # B362411CH
- Zoro # G3435004
- UPC # 786725335794
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Nominal Enclosure Width | 24 in |
Depth | 11 in |
Width | 24 in |
Usable Opening Depth | 10.88 in |
Width (In.) | 24.000 in |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 11 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 36 in, Interior Panel 3A932, Metal Gauge 14 ga, Wall Mounting, Series B-CH, Standards cULus, Usable Opening Depth 10.88 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806G)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804G)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12, 13, Screw On (B060404SC)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (B040403CH)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201610)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 20 in W, 7 in D, NEMA 12; 13, Screw On (WC08C20)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4060403CH)
- Wiegmann Electrical Enclosures