Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 36 in H, 12 in D, NEMA 3R, Screw On
Mfr # RSC303612G
Zoro # G2228022
product price: $1,227.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,227.99
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSC303612G
- Zoro # G2228022
- UPC # 786725846139
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 12 in |
Width (In.) | 30.000 in |
Width | 30 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 3R |
Material of Enclosure | Carbon Steel |
Closure Method | 1/4 Turn Latch |
Enclosure Cover Type | Screw On |
Knockouts | No |
Finish | Galvanized |
Mounting | Surface |
Mounting Type | Mounting Holes |
Standards | UL, CSA |
Enclosure Cover Features | 1/4 Turn Latch |
Features | Bodies and doors fabricated from 12 gauge pre-galvanized steel; Drip shield top and smooth seamless sides and front; A slip-on reversible cover is securely fastened with screws located along bottom edge; No gasketing required; Hasp for padlocking or meter seal is provided |
Type | Enclosure |
Application | Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water. |
UL Listed | Yes |
Construction | Tack Welded |
Cubic Capacity | 12960 cu.in |
Listings | UL, CSA |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880028-BP)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW824-A2)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242408)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7 in D, NEMA 12; 13, Screw On (WC08C08)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412202410C)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWWW)
- NVENT HOFFMAN Mild Steel Enclosure, 10 in H (A24AB2610LP)
- Wiegmann Electrical Enclosures