Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 36 in H, 12 in D, NEMA 3R, Hinged
Mfr # RHC363012
Zoro # G6999529
product price: $1,411.99
/ea
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RHC363012
- Zoro # G6999529
- UPC # 786725407019
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 12 in |
Width | 30 in |
Width (In.) | 30.000 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 3R |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Hinged |
Knockouts | No |
Color | Silver |
Finish | Smooth |
Mounting | Wall |
Features | Bodies and doors are fabricated from 14 gauge carbon steel; Continuous hinge with a stainless steel pin; No knockouts; Collar studs for mounting optional back panels are provided; External mounting plates on the top and bottom of the enclosure; Foldaway hasp and staple are provided for padlocking; 1/4-turn semi-flush latches are supplied to hold door securely closed |
Mounting Type | External Mounting Plates |
Type | Enclosure |
Standards | UL, CSA |
Application | Designed for use as wiring boxes and junction boxes. Provides protection in outdoor installations against rain, sleet, and snow, or indoors against dripping water. |
Weight | 107 lb. |
Capacity | 12960 cu.in |
Construction | Seam and Tack Welded |
UL Listed | Yes |
Cubic Capacity | 12960 cu.in |
Listings | UL, CSA |
Description
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor installations gainst rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1W)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 240V (1999 200V-240V)
- SANITUBE Long Weld Clamp Ferrule, 6" T304 (14AM74-600)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426100)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206GNK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242008)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B080804SC)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWW)
- NVENT HOFFMAN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3; 12, Screw On (A886GSC)
- Wiegmann Electrical Enclosures