Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 1, Screw On
Mfr # SC303008NK
Zoro # G2159297
original price:
$327.35
7% off
new price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Nominal Enclosure Width 30 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC303008NK
- Zoro # G2159297
- UPC # 786725315413
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Nominal Enclosure Width | 30 in |
Depth | 8 in |
Width | 30 in |
Usable Opening Depth | 5.88 in |
Width (In.) | 30.125 in |
Actual Height | 30.125 in |
Actual Width | 30.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 30 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 30 in, Includes Self Tapping Screws, Metal Gauge 12 ga, Wall Mounting, Series SC, Standards cULus, Usable Opening Depth 5.88 in, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410W)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 25A (783Y04)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208NK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12, 3R, 4, Hinged (N412161608C)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408G)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 1, Carbon Steel (SC080804)
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG060696NK)
- Wiegmann Electrical Enclosures