Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 12; 13, Hinged
Mfr # N12302406
Zoro # G2784582
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Nominal Enclosure Width 24 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N12302406
- Zoro # G2784582
- UPC # 786725342556
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Nominal Enclosure Width | 24 in |
Depth | 6 in |
Width | 24 in |
Usable Opening Depth | 5.88 in |
Width (In.) | 24.000 in |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 30 in, Interior Panel 3A924, Metal Gauge 14 ga, Wall Mounting, Series N12, Standards cULus, Usable Opening Depth 5.88 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDC-3.15A)
- GARDNER BENDER Switch Canopy Pllchain 1P 3Spd (GSW-39)
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 36 in H, 30 in W, 16 in D, NEMA 3R; 4; 4X; 12, Hinged (N412363016CSSST)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806G)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHSCWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B161406CH)
- WIEGMANN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4362408)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606G)
- Wiegmann Electrical Enclosures