Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 3R, 4, Hinged
Mfr # N412242408C
Zoro # G5527584
original price:
$447.30
19% off
new price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 24 in
- Material Carbon Steel
- Depth 8 in
- Enclosure NEMA Rating NEMA 12, 3R, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412242408C
- Zoro # G5527584
- UPC # 786725859122
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 24 in |
Depth | 8 in |
Width | 24 in |
Usable Opening Depth | 7.88 in |
Width (In.) | 24.000 in |
Actual Depth | 9.75 in |
Actual Width | 24.06 in |
Actual Height | 26.5 in |
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2NJ40 or 2NJ41, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-C, Standards cULus, Usable Opening Depth 7.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP Transformer 3KVA (G003K1PG1A07)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37D0125)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- AC WORKS 1.5FT NEMA 14-30P 30A 4-Prong Dryer Plug to L14-30R 4-Prong 30A Generator Locking Female (S1430L1430-018)
- WIEGMANN Steel Wiring Trough, 4 in H, 36 in W, 36 in D, NEMA 3R, Screw On (RSCG040436G)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806G)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- WIEGMANN Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120GNK)
- WIEGMANN Fiberglass Enclosure, 51 in H, 14 in D, NEAM 4X, Hinged (HW-N3R483612CH)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (B161406SC)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- Wiegmann Electrical Enclosures