Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 12, Hinged
Mfr # N412242412C
Zoro # G5619311
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 24 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 3R; 4; 12
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412242412C
- Zoro # G5619311
- UPC # 786725859221
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 24 in |
Depth | 12 in |
Width | 24 in |
Usable Opening Depth | 11.88 in |
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2NJ40 or 2NJ41, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-C, Standards cULus, Usable Opening Depth 11.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P (GV2P32)
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- POWER FIRST 14.5" L Cable Tie RD PK 100 (36J231)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXLK-215)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206G)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 6 in D, NEMA 1, Hinged (N1C202406)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506G)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412202006C)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608CSSST)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PB)
- Wiegmann Electrical Enclosures