Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged
Mfr # N412242410WC
Zoro # G7230708
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 24 in
- Depth 10 in
- Enclosure NEMA Rating NEMA 3R; 4; 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412242410WC
- Zoro # G7230708
- UPC # 00786725863839
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 24 in |
Depth | 10 in |
Width | 24 in |
Usable Opening Depth | 10 in |
Width (In.) | 24.000 in |
Actual Height | 26.5 in |
Actual Depth | 11.75 in |
Actual Width | 24.06 in |
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid with Window, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10 in, Enclosure Cover Features 1/4 Turn Latch, Clear Window, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 24 in, Interior Panel Mfr. No. NP2424C, NP2424CG, Metal Gauge 14 ga, Wall Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 Ceramic Twist-on Wire Connector, s 6PK (76184)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-1RL-O)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C243608)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406GNK)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242412)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055WW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (A606CH)
- Wiegmann Electrical Enclosures