Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On
Mfr # SC182408NK
Zoro # G3445373
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 18 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC182408NK
- Zoro # G3445373
- UPC # 786725846870
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 18 in |
Depth | 8 in |
Width | 18 in |
Usable Opening Depth | 7.88 in |
Width (In.) | 18.000 in |
Actual Width | 18.125 in |
Actual Height | 24.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 18 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 24 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC, Standards cULus, Usable Opening Depth 7.88 in, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Round, Aluminum, Blank (30381W)
- TARPS NOW 8 in. Nylon Black Cable Zip Ties, 100PK (TACT8BK-100)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11587383)
- FLEX-STRUT Conduit Clamp, Rigid, 1-1/2", Pipe (FS-1100A-1-1/2 E/G)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 1, Carbon Steel (SC080804)
- WIEGMANN Polycarbonate Enclosure, 6 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P60604CHQR)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHQRWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Non Hinged Clamp (A080804)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A808CHFL)
- Wiegmann Electrical Enclosures