Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged
Mfr # N412241606C
Zoro # G7230181
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 16 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 3R; 4; 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N412241606C
- Zoro # G7230181
- UPC # 00786725859016
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 16 in |
Depth | 6 in |
Usable Opening Depth | 6 in |
Width | 16 in |
Width (In.) | 16.000 in |
Actual Depth | 7.75 in |
Actual Height | 26.5 in |
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 24 in, Interior Panel Mfr. No. NP2416C, NP2416CG, Metal Gauge 14 ga, Wall Mounting, Series Ultimate, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 150A, 600V AC, Non-Indicating (JTD150)
- VINYLGUARD Shrink Tubing, 1.5in ID, Clear, 100ft (30-VG-1500C-G3)
- LEGRAND Cover Clip, Ivory, PVC, PN05 Series, Clips (PN05F06V)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (S500-8-R)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4121206CHSS)
- WIEGMANN Polycarbonate Enclosure, 6.10 in H, 3 in W, 3.31 in D, NEMA 4X, Screw On (HW-S1608090WW)
- WIEGMANN Polycarbonate Enclosure, 12 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P121006CHQR)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B060604CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A201612LP)
- Wiegmann Electrical Enclosures