Wiegmann

Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 1, Hinged (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electrical Enclosures

Key Features

  • Height 20 in
  • Nominal Enclosure Width 20 in
  • Depth 8 in
  • Enclosure NEMA Rating 1
  • Material of Enclosure Carbon Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 20 in
Nominal Enclosure Width 20 in
Depth 8 in
Usable Opening Depth 7.88 in
Width 20 in
Width (In.) 20.000 in

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Height 20 in, Interior Panel Included, Metal Gauge 14 ga, Wall Mounting, Series N1C-LP, Standards cULus, Usable Opening Depth 7.88 in, Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products