Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged
Mfr # N4122016061PTC
Zoro # G7452243
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Nominal Enclosure Width 16 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 3R; 4; 12
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N4122016061PTC
- Zoro # G7452243
- UPC # 786725873609
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Nominal Enclosure Width | 16 in |
Depth | 6 in |
Width | 16 in |
Usable Opening Depth | 5.88 in |
Actual Width | 16.06 in |
Actual Depth | 7.75 in |
Actual Height | 22.5 in |
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features 1 pt Key Padlockable Handle, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 20 in, Interior Panel 2NJ32, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-PTC, Standards cULus, Usable Opening Depth 5.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5121009)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure, 14-5/8 in H, 10 in D (255-003OR)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412202008CST)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (B121206SC)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506NK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 9 in D, NEMA 12, 13, Non Hinged Clamp (B202009CH)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- Wiegmann Electrical Enclosures