Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 18 in H, 10 in D, NEMA 1, Screw On
Mfr # SC121810NK
Zoro # G0832758
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Depth 10 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SC121810NK
- Zoro # G0832758
- UPC # 786725846498
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 18 in |
Depth | 10 in |
Width | 12 in |
Width (In.) | 12.000 in |
Actual Depth | 10.125 in |
Actual Width | 12.125 in |
Actual Height | 18.125 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Material of Enclosure | Carbon Steel |
Enclosure Cover Type | Screw On |
Knockouts | No |
Color | Silver |
Finish | Smooth |
Mounting | Surface |
Standards | cULus |
Features | Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. |
Mounting Type | Mounting Holes |
Type | Enclosure |
Application | Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications. |
UL Listed | Yes |
Construction | Tack Welded |
Listings | UL, CSA |
Description
Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P23GY)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSS)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406NK)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CH)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P101006CHQR)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A36N30BLP)
- Wiegmann Electrical Enclosures