Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 16 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged
Mfr # N412162010C
Zoro # G7230163
original price:
$464.96
20% off
new price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 20 in
- Depth 10 in
- Enclosure NEMA Rating NEMA 3R; 4; 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412162010C
- Zoro # G7230163
- UPC # 00786725863617
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 20 in |
Depth | 10 in |
Usable Opening Depth | 10 in |
Width | 20 in |
Width (In.) | 20.000 in |
Actual Depth | 11.75 in |
Actual Height | 16.06 in |
Actual Width | 22.5 in |
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 16 in, Interior Panel Mfr. No. NP2016C, NP2016CG, Metal Gauge 14 ga, Wall Mounting, Series Ultimate, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 22 mm, 2NO, Green (XB5AW33B3)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412423612SSC)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412201606CST)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-PCC101006CHQR)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Hinged (N12202008)
- WIEGMANN Polycarbonate Enclosure, 12 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P121006CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (AHE10X10X4)
- Wiegmann Electrical Enclosures