Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12, 3R, 4, Hinged
Mfr # N412161608C
Zoro # G2955976
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 16 in
- Depth 8 in
- NEMA Rating 3R, 4, 12
- Enclosure NEMA Rating NEMA 12, 3R, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N412161608C
- Zoro # G2955976
- UPC # 786725859054
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 16 in |
Depth | 8 in |
Width | 16 in |
Usable Opening Depth | 7.88 in |
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 16 in, Interior Panel 2NJ30 or 2NJ31, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-C, Standards cULus, Usable Opening Depth 7.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-24A)
- QUICKCABLE Black Welding Cable, 2/0,100 ft. (202107-100)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Black (DS315BK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAU20)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B080606CH)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412161208C)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHW)
- SQUARE D Steel Enclosure, 5.28 in H, 4 in W, 3.31 in D, NEMA 1, Screw On (9991UE1)
- Wiegmann Electrical Enclosures