Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged
Mfr # N412161610C
Zoro # G7230148
original price:
$313.99
11% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 16 in
- Depth 10 in
- Enclosure NEMA Rating NEMA 3R; 4; 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N412161610C
- Zoro # G7230148
- UPC # 00786725863600
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 16 in |
Depth | 10 in |
Usable Opening Depth | 10 in |
Width | 16 in |
Width (In.) | 16.000 in |
Actual Width | 14.1 in |
Actual Depth | 11.8 in |
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 16 in, Interior Panel Mfr. No. NP1616C, NP1616CG, Metal Gauge 14 ga, Wall Mounting, Series Ultimate, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, 125A, 3 Poles (LV426965)
- DEMERBOX PORTABLE SPEAKER DB2 BLU (DB2-1300-BLU)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Gray, Steel (A24244SU)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081206GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B121206CH)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804GNK)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHQRWWW)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804FCHSCWW)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- Wiegmann Electrical Enclosures