Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On
Mfr # SC121506
Zoro # G2589011
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Nominal Enclosure Width 12 in
- Depth 6 in
- NEMA Rating 1
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SC121506
- Zoro # G2589011
- UPC # 786725314201
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 15 in |
Nominal Enclosure Width | 12 in |
Depth | 6 in |
Width | 12 in |
Usable Opening Depth | 5.88 in |
Width (In.) | 15.125 in |
Actual Height | 15.125 in |
Actual Width | 12.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 15 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC, Standards cULus, Usable Opening Depth 5.88 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-2)
- POWER FIRST 100 ft. Extension Cord 16/3 Gauge OR (52NY12)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2569SW0006)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J181608CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804GNK)
- Wiegmann Electrical Enclosures